Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600402 Insert

  • Mfr # 600402

  • Zoro # G8111725


product price: $31.45
/ea
Sold in multiples of 3 for $94.35

Key Features

No. of Edges
A
Insert Material
H1_icon
Series
Series 6004
Nose Radius
0.031"
Width
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600402
Zoro #
G8111725
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.031"
Width
0.125"

Details

No. of Edges
A
Insert Material
H1_icon
Series
Series 6004

Description

4125-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.