Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600407 Insert

  • Mfr # 600407

  • Zoro # G8114577


product price: $39.69
/ea
Sold in multiples of 2 for $79.38

Key Features

Series
Series 6004
No. of Edges
A
Nose Radius
0.015"
Insert Material
H1_icon
Width
0.218"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600407
Zoro #
G8114577
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.015"
Width
0.218"

Details

Series
Series 6004
No. of Edges
A
Insert Material
H1_icon

Description

1577119

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.