
600408 Insert
Mfr # 600408
Zoro # G8109640
product price: $39.69
/eaSold in multiples of 2 for $79.38
Key Features
No. of Edges
A
Insert Material
H1_icon
Series
Series 6004
Nose Radius
0.031"
Width
0.218"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600408
Zoro #
G8109640
UPC #
-
Country of Origin
United States
Dimensions
Nose Radius
0.031"
Width
0.218"
Details
No. of Edges
A
Insert Material
H1_icon
Series
Series 6004
Description
1577150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.