Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600411 Insert

  • Mfr # 600411

  • Zoro # G8112739


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Nose Radius
0.046"
Series
Series 6004
Insert Material
H1_icon
No. of Edges
A
Width
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600411
Zoro #
G8112739
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.046"
Width
0.25"

Details

Series
Series 6004
Insert Material
H1_icon
No. of Edges
A

Description

1588866

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.