Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 3/4" OD

  • Mfr # SO-SS2750

  • Zoro # G805817800


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Thread Size
1/4"-20
Standoff Material
316 Stainless Steel
Outside Diameter
3/4"
Shape
Round
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO-SS2750
Zoro #
G805817800
UPC #
670724227764
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length
3/4 in
Outside Diameter
3/4"
Outside Dia.
3/4"
Thread Depth
3/4 in

Details

Item
Round Standoffs
Standoff Material
316 Stainless Steel
Shape
Round
System of Measurement
Inch

Description

3/4" Diameter, 3/4" Length stainless steel barrel. Made from 316 stainless for a long-lasting, attractive installation. Barrels are tapped through at 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products