Shop GYFORD DÉCOR
See all product information
Create Account
Round Standoffs, 1/2 in Bd L, Aluminum Satin Anodized, 1 in OD
- Mfr # SOCP-9050
- Zoro # G102142988
product price:
$
456.99
/ea
Free Shipping & Returns
Key Features
Standoff Material
Aluminum
Standoff Finish
Satin Anodized
Outside Diameter
1 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOCP-9050
- Zoro #
- G102142988
- UPC #
- 670724228471
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Material
- Aluminum
- Standoff Finish
- Satin Anodized
- System of Measurement
- Inch
Dimensions
- Body Length
- 1/2 in
- Outside Diameter
- 1 in
- Outside Dia.
- 1"
Description
Gyford Standoff barrels mount signs, graphics, panels — and so much more — from a wall, table or counter top. Standard Gyford barrels are machined from aircraft-grade aluminum and receive a clear satin anodized finish. We are now offering our most popular sizes in 100 count Contractor Packs.
Benefits of Contractor Packs
Save with built-in bulk pricing
Faster stud assembly
Ease of unpacking and installation on site
Keep a shop inventory on hand, eliminating the need for separate shipments
Looking for caps to complete your standoff needs? Contractor Packs of our top selling caps are also available.
Benefits of Contractor Packs
Save with built-in bulk pricing
Faster stud assembly
Ease of unpacking and installation on site
Keep a shop inventory on hand, eliminating the need for separate shipments
Looking for caps to complete your standoff needs? Contractor Packs of our top selling caps are also available.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.