Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 6-32 Cup Point Socket Set Screw

  • Mfr # HD-S005

  • Zoro # G105817760


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD-S005
Zoro #
G105817760
UPC #
670724230276
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Length
1-1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Item
Set Screw
Point Type
Cup

Description

6-32 x 1-1/4" cup point socket set screw. 1/16" socket head broach. Used as connecting stud for Gyford caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.