Shop GYFORD
See all product information
Create Account
Non-Adjustable Edge Grip
- Mfr # SO-AEGC-125
- Zoro # G124158738
product price:Â
$
11.99
/ea
Key Features
Color
Silver
Outside Diameter
1 in
Height
1-1/16 in
Standoff Finish
Clear Anodized
Standoff Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO-AEGC-125
- Zoro #
- G124158738
- UPC #
- -
- Country of Origin
- United States
- Item
- Fixed Edge Grip
- Color
- Silver
- Standoff Finish
- Clear Anodized
- Standoff Material
- Aluminum
Dimensions
- Outside Diameter
- 1 in
- Height
- 1-1/16 in
Description
Gyford Non-Adjustable Edge Grips offer an excellent solution for securing your signage while providing a stylish standoff appearance from the mounting surface. Available in a diverse range of sizes, these edge grips ensure that you can effectively anchor your signage, regardless of the material you are using and don’t require drill holes in your artwork! Mounting Tip: Installation hardware and replacement parts sold separately. NOTE: These edge grips feature a one-time use plastic cap for security. When it is time to change your artwork, this cap will need to be replaced (see part SO-DISC2) Are these edge grips for outdoor use? No, these edge grips are suited for indoor use only. What is the purpose of a signage edge grip? Gyford Edge Grips add depth and dimension to your signage without drill holes giving you the same look that standoffs would provide.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.