Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1-1/4 in OD
- Mfr # SO-SS4100
- Zoro # G005817815
product price:Â
$
11.45
/ea
Key Features
Thread Size
5/16"-18
Standoff Material
316 Stainless Steel
Outside Diameter
1-1/4 in
System of Measurement
Inch
Thread Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SO-SS4100
- Zoro #
- G005817815
- UPC #
- 670724227801
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Body Length
- 1 in
- Outside Diameter
- 1-1/4 in
- Outside Dia.
- 1-1/4"
- Thread Depth
- 1 in
Details
- Item
- Round Standoffs
- Standoff Material
- 316 Stainless Steel
- System of Measurement
- Inch
Description
1-1/4" Diameter, 1" Length stainless steel barrel. Made from 316 stainless for a long-lasting, attractive installation. Barrels are tapped through at 5/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.