
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD
Mfr # SO-100BL
Zoro # G005817785
product price:Â $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Outside Diameter
5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO-100BL
Zoro #
G005817785
UPC #
670724227252
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
1 in
Outside Diameter
5/8 in
Thread Depth
1 in
Outside Dia.
5/8"
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Black Anodized
System of Measurement
Inch
Description
5/8" Diameter, 1" Length standoff barrel made from black anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.