
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 in OD
Mfr # SO-9100
Zoro # G005817723
product price:Â $4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO-9100
Zoro #
G005817723
UPC #
670724227405
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
1 in
Outside Diameter
1 in
Thread Depth
1 in
Outside Dia.
1"
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
Description
1" Diameter, 1" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.