
Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 1 in OD
Mfr # SO-9050BR
Zoro # G805817718
product price:Â $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Brass Anodized
Outside Diameter
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO-9050BR
Zoro #
G805817718
UPC #
670724227375
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
1/2 in
Outside Diameter
1 in
Outside Dia.
1"
Thread Depth
1/2 in
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Brass Anodized
System of Measurement
Inch
Description
1" Diameter, 1/2" Length standoff barrel made from brass anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.