
Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD
Mfr # SO-12
Zoro # G505817797
product price:Â $27.69
/eaKey Features
Thread Size
5/16"-18
Body Length
2 in
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO-12
Zoro #
G505817797
UPC #
670724227610
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
2 in
Outside Diameter
1-1/4 in
Thread Depth
1 in
Outside Dia.
1-1/4"
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
Description
1-1/4" Diameter, 12" Length standoff barrel made from clear anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.