Shop GYFORD
See all product information
Create Account
Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 5/8 in OD
- Mfr # SO-750
- Zoro # G605817765
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO-750
- Zoro #
- G605817765
- UPC #
- 670724227221
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Material
- Aluminum
- Standoff Finish
- Clear Anodized
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/16"-18
- Body Length
- 3/4 in
- Outside Diameter
- 5/8 in
- Outside Dia.
- 5/8"
- Thread Depth
- 3/4 in
Description
5/8" Diameter, 3/4" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.