
Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 2 in OD
Mfr # SO-204R
Zoro # G805817831
product price:Â $22.29
/eaKey Features
Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO-204R
Zoro #
G805817831
UPC #
670724227719
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
4 in
Outside Diameter
2 in
Thread Depth
1 in
Outside Dia.
2"
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
Description
2" Diameter, 4" Length standoff barrel made from clear anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.