
Standoff Cap, #10-24 Thrd Sz, 316 Stainless Steel
Mfr # SO-SSCAP50
Zoro # G605817802
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Thread Size
#10-24
Standoff Material
316 Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO-SSCAP50
Zoro #
G605817802
UPC #
752349582852
Country of Origin
United States
Dimensions
Thread Size
#10-24
Details
Item
Standoff Cap
Standoff Material
316 Stainless Steel
System of Measurement
Inch
Description
1/2" Diameter standoff cap made from 316 Stainless Steel. Cap is tapped 10-24 and comes with a 3/4" connecting stud. Other studs available for separate purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.