Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized

  • Mfr # SO-CAP12

  • Zoro # G205817721


product price: $9.89
/ea

Key Features

Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-CAP12
Zoro #
G205817721
UPC #
752349582913
Country of Origin
United States

Dimensions

Thread Size
5/16"-18

Details

Item
Standoff Cap
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch

Description

1-1/4" Diameter low-profile standoff cap made from clear anodized aluminum. Low profile caps give a sleek finish to your installation and are ideal for white boards, transaction tops and other installations where a standard cap would be too large. Cap is tapped 5/16-18 and comes with a 1/2" connecting stud. Other studs available for separate purchase. Note: Stem is 1/4" long and requires a 9/16" hole in your material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.