Zoro Homepage

Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized

  • Mfr # SO-CAP8

  • Zoro # G905817748


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-CAP8
Zoro #
G905817748
UPC #
752349582739
Country of Origin
United States

Dimensions

Thread Size
5/16"-18

Details

Item
Standoff Cap
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch

Description

5/8" Diameter standoff cap made from clear anodized aluminum. Cap is tapped 5/16-18 and comes with a 3/4" connecting stud. Other studs available for separate purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.