Zoro Homepage

Standoff Cap, #6-32 Thrd Sz, Aluminum Clear Anodized

  • Mfr # SO-CAP25

  • Zoro # G005817716


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Thread Size
#6-32
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-CAP25
Zoro #
G005817716
UPC #
752349582692
Country of Origin
United States

Dimensions

Thread Size
#6-32

Details

Item
Standoff Cap
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch

Description

1/4" Diameter standoff cap made from clear anodized aluminum. Cap is tapped 6-32 and comes with a 1/2" connecting stud. Other studs available for separate purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.