1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set

  • Mfr # 2006-9028

  • Zoro # G201975470


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-9028
Zoro #
G201975470
UPC #
769053106106
Country of Origin
India

Description

1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set ~ M-2 high speed steel. ~ Shanks are heat treated and ground. ~ Set includes No.1 Left-Hand Turning Tool (80°), No.2 Right-Hand Turning Tool(80°), No.3 Straight Finishing Tool, No.4 Corner (45°) Tool, No.5 Parting Tool, No.6 Boring Tool, No.7 Threading (60°) Tool, No.8 Corner (60°) Tool. ~ Set supplied in vinyl pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.