Zoro Homepage

125 X 100mm Vertical Slide Table

  • Mfr # 3906-2720

  • Zoro # G701975437


product price: $165.99
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
3906-2720
Zoro #
G701975437
UPC #
769053106564
Country of Origin
India

Description

125 X 100mm Vertical Slide Table ~ 80mm up and down travel distance. ~ Solid cast iron construction. ~ 3 t-slots. ~ Easy to bolt on a mill table with 2 bolt holes (9mm/0.354" diameter). ~ T- Slots are 9.8mm/0.386" wide at the top of the T & 16.5mm/0.65" wide at the bottom of the T. ~ Table size is 125 x 100mm/4.92 x 3.94". ~ 11 lbs.