Zoro Homepage

4"/110mm Horizontal/Vertical Rotary Table

  • Mfr # 3906-2304

  • Zoro # G501975491


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906-2304
Zoro #
G501975491
UPC #
769053106489
Country of Origin
India

Description

4"/110mm Horizontal/Vertical Rotary Table ~ Table diameter is 110mm or 4-3/8". ~ Horizontal overall height is 80mm or 3-1/8". ~ Vertical overall height is 152mm. ~ Overall length with handle is 280mm. ~ Center height is 86mm. ~ Gear ratio is 90:1. ~ Center hole is 2MT. ~ T-slot width is 11mm or 7/16". ~ 3 t-slots. ~ 10 second vernier reading. ~ Graduated 360 degrees. ~ One rotation of handle equals 4 degrees on the collar. ~ Worm gear is easily disengaged for free rotation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.