Zoro Homepage

7/16 X 1" HSS Corner Rounding End Mill

  • Mfr # 5800-4115

  • Zoro # G6448058


product price: $68.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800-4115
Zoro #
G6448058
UPC #
769053099828
Country of Origin
China

Description

7/16 X 1" High Speed Steel Corner Rounding End Mill ~ Intended for use in milling rounded corners, etc. ~ Form-relieved type; can be sharpened many times without changing the form. ~ Right hand cut. ~ Formed radius cutter. ~ Radius is 7/16". ~ Mill diameter is 1-3/8". ~ Shank diameter is 1". ~ Overall length is 4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.