Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 0.06" Double Range Test Indicator Kit

  • Mfr # 5222-6002

  • Zoro # G302458001


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5222-6002
Zoro #
G302458001
UPC #
769053108384
Country of Origin
China

Description

Dasqua 0.06" Double Range Test Indicator Kit ~ 0.0005" Graduation. ~ Reading is 0-15-0. ~ Tough, shock-proof gearing. ~ Hard frame body for excellent rigidity. ~ Edge of dial is white making it easy to read. ~ Satin chrome finish case for durability. ~ Precision gear-driven design with smooth movements. ~ Easy to read tilted dial. ~ Kit includes 2 contact points, 0.040" & 0.120" and 2 dovetail clamps with 5/32" & 3/8" stems. ~ Also included is 1 0.5" X 0.25" swivel head clamping holder and 1 0.31" dovetail indicator clamp. ~ Set is in a fitted case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.