Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 0.2-1.2" 0.001" Inside Micrometer With Ring Gage

  • Mfr # 4912-5105

  • Zoro # G303076976


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4912-5105
Zoro #
G303076976
UPC #
769053104539
Country of Origin
India

Description

Dasqua 0.2-1.2" 0.001" Inside Micrometer With Ring Gage ~ Graduation is 0.001". ~ Caliper type jaws designed for measuring intricate internal dimensions. ~ The accurately ground measuring faces are carbide tipped ensuring reliable measurements. ~ Exceptionally clear graduations and markings for easy reading. ~ Spindle is precision ground to assure exceptionally accurate measuring. ~ Super smooth ratchet with innovative low force. ~ Force measurement range is SN to 7N with the error range in 2N. ~ Ideal for measuring various inside dimensions. ~ Locking clamp to hold spindle and measurement in place. ~ Threaded parts are chrome plated. ~ Ratchet thimble maintains uniform measuring pressure. ~ Improved satin chrome finish on barrel and thimble. ~ Fitted case included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.