Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level

  • Mfr # 8400-0005

  • Zoro # G702457932


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8400-0005
Zoro #
G702457932
UPC #
769053104249
Country of Origin
China

Description

Dasqua 4 X 90 Degree Digital Protractor ~ Resolution is 0.1°. ~ Accuracy is 0°-90°:+/-0.05°. ~ Rest of angles is+/-0.15°. ~ Absolute function. ~ IP65 protection. Coolant & fluid resistant. ~ This newest digital gadget features a protractor, angle finder and level in one measuring tool. ~ Great tool for automotive, wood & mechanical industries, machinery, medical fields, etc. ~ The V groove base with strong magnets enables strong attachment over a curve or cylindrical magnetic surfaces such as metal pipeline or shafts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.