Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 6" Square Precision Level

  • Mfr # 8302-0003

  • Zoro # G002457960


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8302-0003
Zoro #
G002457960
UPC #
769053105819
Country of Origin
China

Description

Dasqua 6" Square Precision Level ~ Graduation is 0.005". ~ Lapped, hardened and polished steel body. ~ Highly sensitive and easy to read glass bubble. ~ V-groove on base for use on round bars and shafts. ~ Robust, cast iron steel with a precision ground measuring surface for high accuracy. ~ Strictly made in accordance with DIN877. ~ Can be used to measure the angle of inclination, flatness and straightness of machine guide rails and the horizontal and vertical position of equipment during set up. ~ Insulated handles on the housing and protective glass over the vials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.