Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 8-9" 0.0001" Outside Micrometer

  • Mfr # 4112-1145

  • Zoro # G702457925


product price: $96.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112-1145
Zoro #
G702457925
UPC #
769053107356
Country of Origin
China

Description

Dasqua 8-9" 0.0001" Outside Micrometer ~ Strictly made in accordance with DIN 863. ~ Includes ratchet stop for constant pressure. ~ Spindle thread is hardened, ground and lapped for ultimate accuracy. ~ Clear graduations are laser-etched on the satin chrome finish for easy reading. ~ Spindle lock. ~ Bigger size for a larger range. ~ Carbide measuring surfaces are ground for longer service life. ~ Zero setting standards bar. ~ Tapered frame for easier use in narrow slots and tight locations. ~ Rigid steel frame is ribbed for extra strength. ~ Fitted case is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.