Zoro Homepage

Dasqua Waterproof Electronic Z-Axis Setter

  • Mfr # 1801-1005

  • Zoro # G401975416


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801-1005
Zoro #
G401975416
UPC #
769053102030
Country of Origin
China

Description

Digital Electronic Waterproof IP65 Z-Axis Setter ~ Easy to set "0" point with LCD screen. ~ Positioning accuracy & repeatability is 0.001"/0.01mm. ~ .0005"/0.01mm resolution. ~ Magnetic base. ~ Height of spring mounted contact face is 52.5mm. ~ Diameter is 55mm. ~ Overall height is 50mm. ~ Supplied in a fitted metal case. ~ Includes SR44 battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.