Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER-32 Indexing Spin Jig With Wrench

  • Mfr # 3903-1600

  • Zoro # G601975377


product price: $148.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903-1600
Zoro #
G601975377
UPC #
769053101835
Country of Origin
China

Description

ER-32 Indexing Spin Jig With Wrench ~ This indexing & grinding fixture uses ER-32 collets (range 1/16~13/16") for better griping and accuracy. ~ Extends the capabilities of drill presses, surface grinders, gear cutters and milling machines. ~ Spindle hardened and ground with a .0005" T.I.R.. ~ 10 vernier holes for 1° indexing. ~ 2" spindle travel for flute grinding. ~ 5" diameter index plate has a 36 hole circle and is graduated by 0 to 35 for direct indexing in 10° steps and is marked in 5° increments. ~ Spindle lock for tightening collet. ~ Center height is 2.75". ~ Base footprint is 4.5 X 4". ~ Ground parallel to spindle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.