Zoro Homepage

Harlingen 4" 3-Jaw Lathe Chuck Plain Back

  • Mfr # 9712-1106

  • Zoro # G003076269


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-1106
Zoro #
G003076269
UPC #
769053109015
Country of Origin
India

Description

Harlingen 4" 3-Jaw Lathe Chuck Plain Back ~ 2 Sets of jaws. ~ Body is entirely made of wear-resistant semi-steel No.40/No.45 (ASTM) providing a higher hardness at HB190-220 compared to other brands using HT250 cast iron with hardness of HB180-220. ~ High quality No.35 (ASTM) is used to achieve a higher accuracy, strength and extended tool life. Competitors use HT150 cast iron or engineering plastics as a substitute. ~ Specific machines and fixtures have been adapted to process H-Groove simultaneously so the clamping accuracy is guaranteed. ~ Jaw are made of hardened carbon 1045 (ASTM) steel. ~ The jaws are pressed individually to ensure precise fit, powerful clamping performance and each jaw is interchangeable while maintaining accuracy. ~ The scroll is made of hardened and precision machined 5140 (ASTM) to enhance wear resistance and strength. ~ Scroll face threads are processed with high accuracy CNC machining which inproves self-centering performance. ~ Pinions are made of 20CrMnTi with a quenching procedue to enhance wear-resistance and strength. ~ Each chuck body has its own ID and is 100% inspected with trackable data. ~ Lathe Chuck wrench & 1 set of mounting screws included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.