Zoro Homepage

Harlingen SCLCR123 Indexable Turning Tool Holder

  • Mfr # 9710-0018

  • Zoro # G903076482


product price: $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9710-0018
Zoro #
G903076482
UPC #
769053108438
Country of Origin
India

Description

Harlingen SCLCR123 Indexable Turning Tool Holder ~ 5-degree lead angle for turning, profiling or facing. ~ Superior edge toughness. ~ Excellent wear and depth-of-cut notch resistance. ~ For use in all finishing, medium, and roughing applications. ~ Each tool holder is black oxidized. The ultra smooth surface is rust proof and extremely durable. ~ HRC 65, hardened high grade alloy steel provides outstanding strength and rigidity delivering higher productivty, stability, and longer tool life. ~ Using a .02 mm feeler gage, each tool is qualified to assure the gap between the insert and pocket base is <0.02 mm. We guarantee the gap is <.02 mm providing 100% insert seating control. ~ All of the chamfers are processed by CNC machines to ensure uniformity. ~ Use with CCMT32.52 inserts. ~ Inserts are not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.