Zoro Homepage

High Performance Led Work Light On Magnet

  • Mfr # 8401-0439

  • Zoro # G3969037


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8401-0439
Zoro #
G3969037
UPC #
769053104485
Country of Origin
China

Description

CREE XPG High Performance Led Work Light On Magnet ~ IP54 dustproof and waterproof. ~ 200 Lumens. ~ 24" overall length. ~ This high performance LED light provides an excellent solution for heat sensitive environments. ~ 0.8" diameter small head with a pull out zoom ring for adjusting brightness. ~ Strong magnetic base with 1.5" diameter grip can be handled as a flash light or stick on a metal surface. ~ Battery run time is 8 hours on high at 200 lumens and 20 hours on low at 80 lumens. ~ 18" flexable shaft. ~ Takes 3 AA batteries (not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.