Zoro Homepage

Mini 3048 Quick Change Tool Post & Holder Set (0XA)

  • Mfr # 3900-5102

  • Zoro # G901975473


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-5102
Zoro #
G901975473
UPC #
769053093796
Country of Origin
China

Description

Mini 3048 Quick Change Tool Post & Holder Set (0XA) ~ Swing capacity up to 9". ~ This true wedge type tool post set provides maximum rigidity and chatter free performance. ~ All working parts are hardened and ground. ~ It is completely sealed for maintenance-free operation. ~ It requires 3/4" from the top of the compound rest to the center of the lathe. ~ This lathe quick change pool post set includes a 4-degree cut-off tool holder. ~ The tool post is 60% of an AXA or series 100 size wedge type tool post. ~ This tool post mounts with an M10 stud that is included. ~ It also includes a piece of steel from which you can make a T-slot nut to fit your lathe. ~ Made of steel. ~ Holds turning tools with shanks from 1/4" to 1/2". ~ The boring bar holder will hold 3/8" and 1/2" boring bars. ~ It will hold 1/2" tall cut-off blades. ~ Kit includes a tool post, 2 No. 1 turning & facing tool holders, a No. 2 boring turning & facing tool holder, a No. 4 heavy duty boring tool holder, a No. 7 universal parting tool holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.