Zoro Homepage

Thread Repair Kit, Knife Thread Inserts, M10-1.50, Plain Stainless Steel, 10 Inserts

  • Mfr # 1011-0210

  • Zoro # G101975433


product price: $46.19
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Thread Size
M10-1.50
Insert Material
Stainless Steel
Finish
Plain
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-0210
Zoro #
G101975433
UPC #
769053094069
Country of Origin
China

Dimensions

Thread Size
M10-1.50

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Thread Type
Metric
Number of Inserts
10
Number of Pieces
12
System of Measurement
Metric
Includes
10 stainless steel inserts, 1 high speed steel twist drill, 1 installation tool and a metal case

Description

M10 X 1.50 Self Tapping Repair Kit ~ Includes 10 stainless steel inserts, 1 high speed steel twist drill, 1 installation tool and a metal case. ~ No pre-tapping required. ~ Very high pull out resistance. ~ Unlimited thread re-usability. ~ Protects expensive components from damage. ~ Fits almost every application. ~ Produces high quality, permanent, wear-resistant threads. ~ Highly resistant to vibration. ~ Can withstand vibration without loosening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products