Zoro Homepage

Universal Single Indicator Concentricity Checker

  • Mfr # 4401-1006

  • Zoro # G703665817


product price: $1,929.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401-1006
Zoro #
G703665817
UPC #
769053110103
Country of Origin
China

Description

~ Diameter capacity is 0.157-0.980" or 4-25 mm. ~ Length capacity is 4". ~ Accuracy is 0.00012"/ 0.003mm. ~ Dimensions are 216 (length) X 114 (width) X 130mm (height). ~ Concentricity Gauge allows you to measure the runout of parts internal and external. ~ Two position wheels made from solid steel. ~ Precision drive wheel has a perfect ratio to push the parts down. ~ Ultra high precision ball bearings provide friction free movement. ~ Directional drive hand wheel pushes the parts into the stop for accurate repeatable readings with equal pressure. ~ Heavy duty base mounted fine adjustable sliding test indicator holder that will accept test indicators with dovetail slot. ~ Adjustable mechanical arm stop holds the arm up for one handed operation. ~ 4 & 10mm diameter master setting pins are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.