12''D.x60''Dia. Blue Polyethylene Econo Pool
- Mfr # 1002-MAYBLU-12
- Zoro # G121884432
product price:Â
$
39.99
/ea
Key Features
Capacity
100 gal
Diameter
60 in
Color
Blue
Overall Depth
12 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1002-MAYBLU-12
- Zoro #
- G121884432
- UPC #
- 834964016131
- Country of Origin
- United States
- Capacity
- 100 gal
- Color
- Blue
- Shape
- Round
- Material
- Polyethylene
Dimensions
- Diameter
- 60 in
- Overall Depth
- 12 in
Description
Econo 60-inch pool featuring a safe roll-over edge to prevent injury and non-skid bottom to prevent slipping. Constructed of tough high-density polyethylene. Ideal for kids and pets to cool off in the summer sun. Blue in color. 5.60 pounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.