Shop H2O PERFORMANCE PARTS
See all product information
Create Account
Light Saver Stern Light
Mfr # 28500
Zoro # G715695369
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Color
Black
Material
Composite
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28500
- Zoro #
- G715695369
- UPC #
- 753677361256
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2 in
- Length
- 24 in
Details
- Color
- Black
- Material
- Composite
Description
The H2O Light Saver Stern Light allows the light to bend in a 360 degree manner, allowing it to adapt to multiple conditions or potential hazards. The stern light also offers a unique one piece sealed high intensity LED bulb positioned atop a slim composite pole. This allows for a sleek euro style appearance without an external bulb housing to break or replace over time. The pre-drilled base enables simple installation on all applications and allows for easy angle adjust ability. Patent Pending.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.