This item is Discontinued.

This item is Discontinued.
HabaCHAIN, 821, Slat Top Chain, Straight, HD, LF Acetal, 10'L, 12"W (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C0821K1200LFAA
Zoro #
G905313844
UPC #
-
Country of Origin
Italy
Description
Habachain, 821, slat top chain, straight, heavy duty, low friction acetal, 10'l, 12"w habachain slat top 821 (straight) description: slat top 821 is a heavy duty straight running only plastic chain. Top plate thickness 4.8 mm. Applications include packaging and bottling lines. Use 821series for side transfer with 882 series radius chains. pin material: stainless steel standard packaging: 3.048 m = 10 ft the weight specification is indicative other materials on request
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.