Shop HABITAT
See all product information
Create Account
White Noise Machine, 100 to 240V AC
- Mfr # 640-0200-0000
- Zoro # G716608139
product price:Â
$
26.15
/ea
Key Features
Overall Diameter
5 in
Number of Settings
15
Input Voltage
100 to 240V AC
Tone Adjustability
Adjustable Tone
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640-0200-0000
- Zoro #
- G716608139
- UPC #
- 767056181281
- Country of Origin
- China
- Item
- White Noise Machine
- Number of Settings
- 15
- Input Voltage
- 100 to 240V AC
- Tone Adjustability
- Adjustable Tone
- Color
- White
- Noise Profile
- White Noise
- Wire Color
- White
Dimensions
- Overall Diameter
- 5 in
- Overall Height
- 2 2/5 in
Description
White Noise Machine
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.