Zoro Homepage
This item is Discontinued.
Habonim 3/8" Compr Stainless Steel Pneumatic Ball Valve Inline 8-6D-C15-75K

3/8" Compr Stainless Steel Pneumatic Ball Valve Inline (Discontinued)

  • Mfr # 8-6D-C15-75K
  • Zoro # G1873326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6D-C15-75K
Zoro #
G1873326
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in

Details

Item
Pneumatic Actuated Ball Valve
Body Material
Aluminum, 316 Stainless Steel
Connection Type
Compression
Max. Pressure
7500 psi
Standards
ISO, DIN, TUV, CSA, ABS, VDE
Max. Inlet Pressure
7500 psi
Stem Material
316 Stainless Steel
Valve Structure
1-Piece
Ball Material
Stainless Steel
Temp. Range
0 Degrees to 450 Degrees F
Operation
Double Acting
Ball Valve Product Group
Actuated
Body Seal Material
PEEK/PTFE
Body Style
Inline
Required Pressure
30 psi
Seat Material
PEEK
Ball Valve Basic Body Material
Stainless Steel
Mount
NAMUR
Port
Standard
Seal Material
PEEK / PTFE
Number of Bolt Holes
0

Description

Pneumatic Actuated Ball Valve, Ball Material Stainless Steel, Body Material Aluminum, 316 Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PEEK / PTFE, Seat Material PEEK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.