Broth, 100 mL, 8 C
- Mfr # 2608442
- Zoro # G321829196
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
CAS Number
114-07-8
Container Material
Glass
Storage Temperature - Minimum
2 Degrees C
Quantity
1
Features
Hach's Ready to use Media Eliminates Measuring Mixing and Autoclaving Steps, Provides Maximum Shelf Life and Ease of Use, Ready to use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2608442
- Zoro #
- G321829196
- UPC #
- -
- Country of Origin
- United States
- CAS Number
- 114-07-8
- Container Material
- Glass
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Item
- Broth
- Features
- Hach's Ready to use Media Eliminates Measuring Mixing and Autoclaving Steps, Provides Maximum Shelf Life and Ease of Use, Ready to use
- Product Type
- Broth
- Form
- Semi-Solid
- Volume
- 100 mL
- Special Information
- Differentiate Colonies Easily
- Color
- Blue
- Shelf Life
- 365 day
- Standards
- US EPA
- Application
- Beverages, Bottled Water, Drinking Water, Surface Ground and Well Water, Ultrapure Chemical Processing and Pharmaceutical Processing Waters, Waste Water
- Storage Temperature - Maximum
- 8 Degrees C
- Container Type
- Bottle
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Maximum Storage Temperature - Centigrade
- 8 Degrees C
- Media Type
- m-ColiBlue24 Broth
- Reference Methods
- Hach Method 10029, USEPA approved
- Product Form
- Gel
Dimensions
- Size
- 100 mL
- Bottle Size
- 100 mL
- Size - Alpha
- 100 mL
- Container Size
- 100 mL
Description
Broth, Media Type m-ColiBlue24 Broth, Size - Alpha 100 mL, Product Form Gel, Container Type Bottle, Shelf Life 365 day, Reference Methods Hach Method 10029, USEPA approved, Standards US EPA, Application Beverages, Bottled Water, Drinking Water, Surface Ground and Well Water, Ultrapure Chemical Processing and Pharmaceutical Processing Waters, Waste Water, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.