Shop HACH
See all product information
Create Account
Broth, 8 C, PK50
- Mfr # 2608450
- Zoro # G821829931
product price:Â
$
362.99
/pk of 50, $7.26/ea
Free Shipping & Returns
Key Features
Standards
US EPA
Shelf Life
150 day
Container Type
Vial
Container Material
Plastic
Product Type
Broth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2608450
- Zoro #
- G821829931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 50/pk
- Bottle Size
- 50/pk
- Size - Alpha
- 50/pk
Details
- Standards
- US EPA
- Shelf Life
- 150 day
- Container Type
- Vial
- Container Material
- Plastic
- Product Type
- Broth
- Color
- Blue
- Form
- Semi-Solid
- Quantity
- 50
- Application
- Beverages, Bottled Water, Drinking Water, Surface Ground and Well Water, Ultrapure Chemical Processing and Pharmaceutical Processing Waters, Waste Water
- Features
- Ready to use
- Item
- Broth
- Storage Temperature - Maximum
- 8 Degrees C
- Storage Temperature - Minimum
- 2 Degrees C
- CAS Number
- 114-07-8
- Special Information
- Differentiate Colonies Easily
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Media Type
- m-ColiBlue24 Broth
- Maximum Storage Temperature - Centigrade
- 8 Degrees C
- Reference Methods
- Hach Method 10029, USEPA approved
- Product Form
- Gel
Description
Lab Chemicals, Package Quantity 50
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.