Shop HACH
See all product information
Create Account
BrothMPNTubes, 15/pk, PK15
- Mfr # 2560915
- Zoro # G021829175
product price:Â
$
85.19
/pk of 15, $5.68/ea
Key Features
Application
Non-Potable Water, Waste Water
Container Type
Vial
Product Type
Broth MPN Tubes
Quantity
15
CAS Number
9036-19-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2560915
- Zoro #
- G021829175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 15/pk
- Bottle Size
- 15/pk
- Size - Alpha
- 15/pk
Details
- Application
- Non-Potable Water, Waste Water
- Container Type
- Vial
- Product Type
- Broth MPN Tubes
- Quantity
- 15
- CAS Number
- 9036-19-5
- Item
- Broth MPN Tubes
- Features
- Ready to use
- Shelf Life
- 150 day
- Container Material
- Glass
- Standards
- US EPA
- Media Type
- A-1 Medium Broth
Description
Lab Chemicals, Package Quantity 15
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.