Butterfield'sBufferedPhosphate, 90 mL
- Mfr # 2319109
- Zoro # G421674085
product price:Â
$
20.59
/ea
Key Features
Form
Liquid
Application
Recreational Water
Shelf Life
365 day
Container Type
Bottle
Volume
90 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2319109
- Zoro #
- G421674085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 90 mL
- Bottle Size
- 90 mL
- Size - Alpha
- 90 mL
Details
- Form
- Liquid
- Application
- Recreational Water
- Item
- Butterfield's Buffered Phosphate
- Shelf Life
- 365 day
- Container Type
- Bottle
- Volume
- 90 mL
- Product Type
- Butterfield's Buffered Phosphate
- Media Type
- Butterfield's Buffered Phosphate
- Product Form
- Liquid
Description
Butterfield's Buffered Phosphate, Media Type Butterfield's Buffered Phosphate, Size 90 mL, Product Form Liquid, Container Type Bottle, Shelf Life 365 day, Standards Not Applicable, Application Recreational Water, Maximum Storage Temperature - Centigrade Not Applicable, Minimum Storage Temperature - Centigrade Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.