Zoro Homepage
This item is Discontinued.
Hach Chemical Co 11cm Filter Paper Cone for Soil 2263356

11cm Filter Paper Cone for Soil (Discontinued)

  • Mfr # 2263356
  • Zoro # G7198504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2263356
Zoro #
G7198504
UPC #
-
Country of Origin
United States

Details

Item
Glass Fiber Acrodisc 25MM

Description

Glass Fiber Acrodisc 25MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.