Zoro Homepage

Chemical Test Strips, 1 3/4 in L

  • Mfr # 2744940

  • Zoro # G016664743


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Test Form
Test Strips
Number of Tests
40
Minimum Measurement One
30 mg/L
Test Detects For
Chloride
Test Type
Chloride QuanTab(R) Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2744940
Zoro #
G016664743
UPC #
-
Country of Origin
United States

Details

Item
Chemical Test Strips
Test Form
Test Strips
Number of Tests
40
Minimum Measurement One
30 mg/L
Test Detects For
Chloride
Test Type
Chloride QuanTab(R) Test
Maximum Measurement One
600 mg/L

Description

Chemical Test Strips, Test Form Test Strips, Overall Length 1 3/4 in, Test Type Chloride QuanTab(R) Test, Testing Parameter One Not Applicable, Overall Width 1 3/4 in, Parameter Measurements Included Not Applicable, Number of Tests 40, pH Resolution Not Applicable, Test Detects For Chloride, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Measurement One 30 mg/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.