Zoro Homepage

Chemical Test Strips, 1 3/8 in L, PK50

  • Mfr # 2744850

  • Zoro # G816664752


product price: $32.99
/pk 50, $0.66/ea

Key Features

Test Detects For
Alkalinity
Minimum Measurement One
0 mg/L
Maximum Measurement One
240 mg/L
Number of Tests
50
Test Form
Test Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2744850
Zoro #
G816664752
UPC #
-
Country of Origin
United States

Details

Test Detects For
Alkalinity
Item
Chemical Test Strips
Minimum Measurement One
0 mg/L
Maximum Measurement One
240 mg/L
Number of Tests
50
Test Form
Test Strips
Test Type
Total Alkalinity Test

Description

Chemical Test Strips, Test Form Test Strips, Overall Length 1 3/8 in, Test Type Total Alkalinity Test, Testing Parameter One Not Applicable, Overall Width 1 3/8 in, Parameter Measurements Included Not Applicable, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Alkalinity, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Measurement One 0 mg/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.