Zoro Homepage

Chemical Test Strips, 150 Tests, 250 mL

  • Mfr # TNT82106

  • Zoro # G521684977


product price: $666.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT82106
Zoro #
G521684977
UPC #
-
Country of Origin
Germany

Description

Chemical Test Strips, Test Form Powder, Overall Length 12 in, Test Type Chemical Oxygen Demand (COD) TNTplus Vial Test, Testing Parameter One COD (Chemical Oxygen Demand), Overall Width 12 in, Parameter Measurements Included 3 to 150 mg/L Chemical Oxygen Demand, Number of Tests 150, pH Resolution Not Applicable, Test Detects For COD (Chemical Oxygen Demand), Parameter Two Measurements Included COD: 3-150 mg/L COD, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.