Zoro Homepage

Chemical Test Strips, 4 3/4 in L, PK250

  • Mfr # 2793944

  • Zoro # G016664842


product price: $513.99
/pk 250, $2.06/ea
Free Shipping & Returns

Key Features

Test Form
Test Strips
Test Detects For
Free Chlorine
Test Type
Total Chlorine Test
Maximum Measurement One
10 mg/L
Minimum Measurement One
0 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2793944
Zoro #
G016664842
UPC #
-
Country of Origin
Canada

Details

Test Form
Test Strips
Item
Chemical Test Strips
Test Detects For
Free Chlorine
Test Type
Total Chlorine Test
Maximum Measurement One
10 mg/L
Minimum Measurement One
0 mg/L
Number of Tests
250

Description

Chemical Test Strips, Test Form Test Strips, Overall Length 4 3/4 in, Test Type Total Chlorine Test, Testing Parameter One Not Applicable, Overall Width 4 1/4 in, Parameter Measurements Included Not Applicable, Number of Tests 250, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable, Testing Parameter Two Not Applicable, Minimum Measurement One 0 mg/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.